Beli air riveter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOBSTER (LOBTEX) Air RiveterDeskripsi:The AR011 series is a long-selling product with excellent durability.
- TEKIRO Air Riveter (Tang Rivet Angin)Deskripsi:TEKIRO Air Riveter 7" / Air riveter-1Air Riveter merk Tekiro- Ukuran 7"- Nosepieces for : 2.4, 3.2, 4.0, 4.8 mm- Lightweight Cast Aluminum Body- Acetate Spent Mandrel Container- Ideal For Automotive and Construction Assembly Work- Easy operation in any position with one hand- The heat treatment Hardened Steel Jaws Make Sure the Steel nails Cut Quicklyatribut:
- Dimension 1 (mm): 262
- Dimension 2 (mm): 165
- Dimension 3 (mm): 78
- Dimension 4 (mm): 119
- LOBSTER(LOBTEX) Pneumatic RiveterDeskripsi:-A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
- INGERSOLL RAND Air RiveterDeskripsi:The LA437-EU air riveter is dedicated to maintenance applications and light production needs. It is specially designed for ease of use and durability in a convenient easy to use package. - Aluminum rivet capacity up to 4.75mm (3/16inch). - Rivet stem reservoir. - Tool delivered with nosepieces: 2.4mm (3/32inch), 3.2mm (1/8inch), 4.0mm (5/32inch) and 4.75mm (3/16inch).atribut:
- Rivet Capacity (inch): 3/32 - 3/16
- Air inlet (inch): 1/4 NPTF
- Minimum Hose Size (inch): 3/8
- Sound pressure: 89
- Air Consumption (L/minute): 1.7
- Traction Power (lbs): 1940
- Vibration (m/s²): 3.2 / 0.7
- monotaro Air Riveter (Stroke 19 mm)Deskripsi:Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly. Since the stroke is 19 mm, double striking becomes unnecessary, and work efficiency increases.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Rivet: (Materials that can be used) Iron, stainless steel, aluminum
- Rivet Diameter: Range of Use(phi mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
- Accessories: PT 1/4 coupler, 2 special wrench, 2 nosepiece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), 3 replacement jaws, replacement jaw case, replacement jaw bush, spring, rivet shaft case, rolling Hose fitting
- Stroke (mm): 19
- Overall Length (mm): 260
- Weight (kg): 2.07
- Height (mm): 324
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Use Hose Diameter (mm): 9.5
- Air Consumption (L/minute): 113
- LOBSTER (Lobster/Shrimp Brand/Lobtex) Air RiveterDeskripsi:The next generation air riveter is born, combining strength and gentleness! Easy-to-grip two-color molded resin grip Air supply port can be switched from left to right Long stroke Cylinder cup is equipped with a protective cover Shutter to prevent mandrel from popping out*Please make sure to install the tank unit before use. Also, wear safety glasses when using. * Before using the product, be sure to read the instruction manual carefully and fully understand it before using it correctly. *Please keep the operating air pressure at 0.5 to 0.6 MPa (5 to 6 kgf/ cm2 ). Using air pressure exceeding the operating pressure may result in accidents or injuries.atribut:
- Dimension 1 (mm): 290
- Dimension 3 (mm): 112
- Dimension 4 (mm): 38
- Mass (kg): 1.25 (excluding cover)
- Noise Level (dB): (Equivalent sound level LAeq) 75 or less
- Set Contents: Nosepiece (DIA2.4, DIA3.2, DIA4.0, DIA4.8), guide pipe (for DIA2.4, DIA3.2), guide pipe collar (for DIA4.0, DIA4.8)
- Stroke (mm): 19
- Suitable Air Pressure (MPa): 0.5~0.6
- monotaro Air Riveter (Tang Rivet Angin)Deskripsi:Since it is air, it can caulk the rivet strongly and crimp a large amount of rivet quickly.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: PT1 / 4 coupler, dedicated spanner x 2, nose piece (2.4, 3.2, 4.0, 4.8, 5.6, 6.4), replacement jaw x 3 sets, replacement jaw case, replacement jaw busher, spring
- Height (mm): 300
- Air Connection Port: PT1 / 4
- Compatible Materials: For iron, aluminum and stainless steel
- Rivet Diameter Use Range (Ø mm): 2.4, 3.2, 4.0, 4.8, 5.6, 6.4
- Stroke (mm): 14
- Working Air Pressure Range (MPa): 0.62
- KOBE RED LINE Mesin Rivet PneumatikDeskripsi:Pistol keling dengan empat kepala paku keling yang berbeda dengan ukuran 2.4, 3.2, 4.0, dan 4.8mm. Paku keling mudah dipasang dengan menarik pelatuk dan tanpa risiko ruas jari rusak. Di bagian belakang pistol ada bagian yang menangkap shank paku keling. Disediakan dalam kotak kit dengan koleksi paku keling, rahang, hidung, suku cadang, dan peralatan yang lengkap. Pistol ini akan bekerja pada hampir semua kompresor dengan tangki reservoir.atribut:
- Handle Style: Pistol Grip
- Noise/Vibration Information (m/s²): Vibration Emission Value Ah 101
- Overall Height (mm): 270
- Includes: 4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
- Product Number: KRK001
- LOBSTER(LOBTEX) Pneumatic Riveters Heavy Dutyatribut:
- Use range (mm): Ø 2.4, 3.2, 4.0, 4.8, 6.4
- Type: Heavy Duty
- Torque (kN): 14
- Weight (g): 2100
- LOBSTER Pneumatic Riveteratribut:
- Type: Vacuum Type
- TEKIRO Air Press Machine (Mesin Press Hidrolik)Deskripsi:untuk mengepress media dengan cara di kenakan pressure, alat ini berkekuatan 15 tonBerdimensi 856mmx654mmx165mmFungsi : untuk mengepress media dengan cara di kenakan beban pressure, Material : chrome vanadium
- MAXPRO Air Hydraulic Riveteratribut:
- Size (inch): 3/16
- Size (mm): 4.8
- Traction Power (lbs): 2680
- Tool Stroke (mm): 14
- Working Pressure (psi): 90.0
- Air inlet (inch): 1/4
- Average Air Consumption (L/minute): 0.85
- Nose pieces (mm): 2.4, 3.2, 4.0, 4.8
- JTC Air Nut Riveteratribut:
- Capacity: M6, M8, M10
- Free Speed: 700 r.p.m
- Size: 242x152 mm
- Air consumption: 0,8 cfm
- Air inlet: 1/4 Inch
- Non Brand Lab, ESD, and Cleanroom Stoolatribut:
- UNSPSC: 56112106
- Assembled: No
- Base: Cast Aluminium
- Color: Black
- Material: Polyurethane
- Seat Depth (inch): 14
- Seat Width (inch): 17
- Standards: ANSI/BIFMA
- Weight Capacity (lbs): 300
- BULL Air RiveterDeskripsi:Auto sedot paku rivet, Pembuangan gagang paku rivet.atribut:
- Size (mm): Max. 4.8
- Tool tension (kgf): 900
- Inlet (inch): 1/4
- monotaro Air Riveter SetDeskripsi:Because it is an air type, many rivets can be crimped easily.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Accessories: 1/4 coupler x 1, air hose joint (1/4 5/16 each 1), Euler x 1, rivet (3/16 5/32 1/8 3/32 1 each), nosepiece (2.4 x 1 3.2 x 2 4.0 x 2 4.8 x 1), jaw case x 1, jaw case joint x 1, jaw x 1, jaw pusher x 1, jaw pusher spring x 1, frame O ring x 2, frame backup O ring x 1, oil Position O ring x 1, oil backup O ring x 1, return spring x 2, safety cap x 1, frame cap nut x 1, frame joint backup ring x 1, frame joint O ring x 2, valve pusher O ring x 1, Valve pusher spring x 2, valve x 1, valve cap O ring x 1, air piston ring x 1, air cylinder O ring x 1, spanner x 1, spanner gauge x 1, blow case x 1, joint nut x 1
- Body Weight (kg): 1.46
- Working Pressure (MPa): 0.62
- Rivet Diameter: Range of Use(phi mm): 2.4/3.2/4.0/4.8
- Air Outlet: PT1/4
- Tool tension (kgf): 840
- Air Consumption (L/bottle): 1.1
- KOBE RED LINE Air Rivet Nut ToolDeskripsi:KHRN01 Lightweight, high speed tool ideal for flow-line or batch assembly in a variety of applications. Features one-step rocker type trigger, quick and easy stroke adjustment, and left and right hand side air inlet for ease of operational control. Suitabatribut:
- Depth: 105mm
- Workplace Application: Garage Industrial Maintenance Workshop
- Handle Style: Pistol Grip
- Part Number: KBE2701150K
- Bakrie Pipe Black Steel Pipe SNIDeskripsi:Pipa baja dengan atau tanpa lapisan seng untuk saluran air bersih, air baku, air pada sistem plambing, air pada sistem hidran dan air lainnya kecuali untuk minum.
- monotaro Air Riveter HydraulicDeskripsi:Because it is a hydraulic air riveter, it is suitable for continuous work because it has little recoil during work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Rivet: (Usable materials) Iron, stainless steel, aluminum
- Use Hose Diameter (mm): 9.5
- Air Hose Connection: PT1/4
- Air Consumption (L/minute): 113
- Included Accessories: PT1 / 4 coupler, dedicated spanner x2, rivet shaft case, oil bottle
- Suitable Air Pressure (MPa): 0.62
Daftar Harga air riveter Terbaru October 2026
| LOBSTER (LOBTEX) Air Riveter | Rp6.499.900 |
| Wipro Air Riveter | Rp559.900 |
| TEKIRO Air Riveter (Tang Rivet Angin) | Rp1.299.900 |
| LOBSTER(LOBTEX) Pneumatic Riveter | Rp6.899.900 |
| INGERSOLL RAND Air Riveter | Rp4.899.900 |
| monotaro Air Riveter (Stroke 19 mm) | Rp7.199.900 |
| LOBSTER (Lobster/Shrimp Brand/Lobtex) Air Riveter | Rp15.999.900 |
| monotaro Air Riveter (Tang Rivet Angin) | Rp3.899.900 |
| KOBE RED LINE Mesin Rivet Pneumatik | Rp2.999.900 |
| LOBSTER(LOBTEX) Pneumatic Riveters Heavy Duty | Rp10.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20Air%20Riveter/dqP107131494-1.jpg)

/7bP103683263-3.jpg)
%20Pneumatic%20Riveter/P102628931-3.jpg)

/P102249859-1.jpg)
%20Air%20Riveter/4nP113841167-1.jpg)
/moP102246816-2.jpg)

%20Pneumatic%20Riveters%20Heavy%20Duty/j0P103671684-1.jpg)

/c0P105678432-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)